InputReactor, LowZ, 575/600V, 6.1A, ULType1
Mfr # KDRAA58L2E01
Zoro # G6790402
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRAA58L2E01
Zoro #
G6790402
UPC #
-
Country of Origin
United States
Dimensions
Width
12.5
Depth
6.75
Height
12.25
Overall Width
12.5 in
Overall Height
12.25 in
Overall Depth
6.75 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
38.5 W
Impedance
3 %
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Enclosure Type
UL Type 1
Maximum Output Current
7.6 A
Maximum Output Power
5.5 hp
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 5.5 hp, 575/600V AC, Maximum Output Current 7.6 A, Watts Loss 38.5 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.