Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Flanged Stainless Steel Ball Valve Inline

  • Mfr # BVF1RF2RSSRGSL-300

  • Zoro # G1613258


product price: $1,048.79
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF1RF2RSSRGSL-300
Zoro #
G1613258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
8 in
Nominal Valve Size
3 in
Ball Opening Size
2.31 in
Handle Length
10.02 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Handle Height
5.73 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Handle Type
Lever
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Max. Pressure
275 PSI CWP
Handle Material
300 Stainless Steel
Stem Type
Blowout Proof
Features
ISO Mounting Pad
Compliance
API 607 6th Edition Fire-Safe, API 608, ASME B16.34, NACE MR0175
Ball Valve Product Group
Manual
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Temp. Range
-50 Degrees to 500 Degrees F
Seat Material
RPTFE
Seal Material
Graphite
Handle - Locking
Locking
Vacuum Service Rating
-29.912 in Hg
Included Mounting
Actuator Mounting Pad
Color - Valve Handle
Red
Operating Temperature - Minimum
-50 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
200 PSI WSP
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
425
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
500 Degrees F
Valve Series
BVF1

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.