Zoro Homepage

4" Carbon Steel Wafer Check Valve

  • Mfr # DD2R-CS-361IX-400

  • Zoro # G1613221


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
Carbon Steel
Spring Material
Inconel X-750
Cracking Pressure - Check Valves
1.046 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2R-CS-361IX-400
Zoro #
G1613221
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4"
Length
2 7/8 in
Width
6 7/8 in
Overall Height
2 7/8 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Overall Length
2.88 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 4 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750, Flow - Valves 290 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.