Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140792


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011357
Zoro #
G9140792
UPC #
887194288519
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Footwear Construction Type
Cemented
Midsole Material
EVA
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Dry Membrane
Liner Material
Mesh
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Shank Material
TPU
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Metatarsal Guard
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
380 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Dry
0.90
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Oily
0.43
Removable Insole
Yes
Conductive
No
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.85
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.43
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
380 Degrees F
Closure
Lace Up
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
380 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.