Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Brown, 1015401

  • Mfr # 1015401

  • Zoro # G5003008


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015401
Zoro #
G5003008
UPC #
887194777143
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
1015401
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
TPU
Toe Shape
Round
Waterproof Type
Membrane
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Metatarsal System
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Compression Molded EVA
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Max. Heat Rating
380 Degrees F
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Standards
ASTM F2412-11, ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-05
Shank Material
TPU
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Sole Pattern
Low Profile Smooth
Static Dissipative
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Midsole Material
EVA
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Series
Men's Louisville 6 in Boot
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Material
EVA
Style Family
6-Inch Work Boot
Insole Technology
Compression Molded, Removable
Slip-Resistance Value - Mark II - Wet
0.84
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
380 Degrees F
Closure
Lace Up
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
380 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.