Men's 6-Inch Work Boot, 9 1/2 D, Steel Toe, 6 in H, Black, 1011357

  • Mfr # 1011357

  • Zoro # G9140713


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011357
Zoro #
G9140713
UPC #
887194288434
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
1011357
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
TPU
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
380 Degrees F
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.85
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof Type
Dry Membrane
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Insole System
Removable EVA
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.43
Metatarsal Guard
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Standards
ASTM F2412-11, ASTM F2413-11
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Series
Men's Louisville 6 in Boot
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.57
Slip-Resistance Value - Mark II - Wet
0.85
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Material
EVA
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Maximum Heat Rating
380 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
380 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.