Shop KEEN

Men's Athletic Shoe, 10, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604

  • Zoro # G502749787


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G502749787
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Toe Shape
Round
Static Dissipative
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Footwear Closure Type
Lace Up
Insole Color
Yellow
Upper Material
Mesh
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Lugs
Nylon/TPU
Insole System
Removable
Insulated
No
Upper Material Description
Mesh
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Resists
Oils, Slips
Non Metallic Upper
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Footwear Construction
Cemented
Liner Material
Mesh
Insole Material
Polyurethane
Midsole Technology
KEEN.ReGEN
Non-Marking Sole
Yes
Slip Resistant
Yes
Insulation Type
None
Shank Material
Nylon
Footwear Shank
Yes
Closure Type
Lace Up
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
For Outdoor Traction
No
Conductive
No
Heel Style
Flat Heel
Laces Color
Black
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Completely Non Metallic
Yes
Heat Resistant
No
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Midsole Material
EVA, Polyurethane
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Last Number or Name
Vista Energy ESD
Footwear Shank Type
Nylon
Toe Style
Round Toe
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.