Men's Hiker Shoe, 12 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8642969


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8642969
UPC #
191190579107
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
12
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
12
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Predominant Footwear Color
Gray
Last Number or Name
Flint II
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non Metallic Upper
Yes
Style Number
1023267
Footwear Sole Pattern
Siped
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Ninety Degree Heel
Yes
Upper Boot Material
Leather/Mesh
Conductive
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Oil Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
370 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
ESS
Static Dissipative
No
Insulated
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
Midsole Technology
Dual Density
Upper Material (PRINT)
Leather, Mesh
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Dual Density
Insole Technology
Removable
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.