Touchscreen Dblt Aged Bronze KW1
- Mfr # KETD-ORB-KW1
- Zoro # G102448363
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Function
Electronic Touchscreen Deadbolt
Finish
Oil Rubbed Bronze
Door Thickness
1-3/8 in(35 mm) to 2 in(51 mm)
Backlight Color
Blue
Power
Four AA 1.5V Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KETD-ORB-KW1
- Zoro #
- G102448363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/8 in(35 mm) to 2 in(51 mm)
Details
- Function
- Electronic Touchscreen Deadbolt
- Finish
- Oil Rubbed Bronze
- Backlight Color
- Blue
- Power
- Four AA 1.5V Batteries
- Backset
- 2-3/8", 2-3/4"
Description
Kenaurd: Touchscreen Dblt Aged Bronze KW1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.