Shop KENDALL HOWARD
See all product information
Create Account
1U 4-Post Rackmount Keyboard Tray
- Mfr # 1910-3-003-01
- Zoro # G208803486
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
36.6 in
Height
1.7 in
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910-3-003-01
- Zoro #
- G208803486
- UPC #
- 879447003277
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 36.6 in
- Height
- 1.7 in
- Rack Width
- 19 in
- Rack Height
- 1U
Details
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Color
- Black Powder Coat
- Includes
- (2) Extension Rails, (2) Extension Ears, (1) Assembly Parts Pack
- Application
- Keyboard
- Finish
- Powder Coated
- Assembly
- Required
- Mounting
- Rack
- Assembly Required
- Yes
- Form Factor
- Rack-mountable
- Package Contents
- 1U Rackmount 4-Post Keyboard Tray, 2 x Extension Rails, 2 x Extension Ears, 1 x Assembly Parts Pack
Description
commercial, military, aerospace, corporate and small office applications alike, the kendall howard rack mount keyboard tray will complement them all. This heavy duty design is one of the most robust pull-out keyboard trays on the market. Don't be fooled by its sleek, low profile appearance. This keyboard tray was built to last. The keyboard and touch-pad mouse simply slide out when needed to provide quick and easy access to your network. slim 1u design lockable 4-post mounting 1 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.