Wall Mount for CPU - Black Powder Coat - 1
- Mfr # 1915-1-300-00
- Zoro # G108803487
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
18.04 in
Depth
4.50 in
Height
7.90 in
Includes
(1) 50" Hook and Loop Strap
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-1-300-00
- Zoro #
- G108803487
- UPC #
- 879447001600
- Country of Origin
- United States
Dimensions
- Width
- 18.04 in
- Depth
- 4.50 in
- Height
- 7.90 in
Details
- Item
- Wall Mount
- Includes
- (1) 50" Hook and Loop Strap
- Color
- Black Powder Coat
- Finish
- Powder Coated
- Device Supported
- CPU
- Package Contents
- Wall Mount SFF CPU Bracket, 1 x 50" Hook and Loop Strap
Description
Kendall howard sff wall mount shelf kendall howard's small-form-factor wall mount cpu brackets are designed to get the computer off the floor and the desktop. The brackets make it easy to secure and mount any small-form-factor pc to the wall or side of the desk. The hood and loop strap secures the pc to the bracket. Everyone needs a cpu bracket to protect their pc. Computers located on the floor are in continual danger of being jostled and kicked, not to mention the difficulty in accessing the drives, ports, and card readers. Desktop computers and pc's that sit on a desk take up valuable work space, look cluttered and unorganized, and run the risk of being damaged by a soda or coffee spill. The kendall howard small-form-factor wall mount bracket protects the pc and creates a more functional, organized workspace. Kendall howard's small-form-factor wall mount cpu brackets are and backed by our limited lifetime warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.