High Speed Fan Assembly Kit, 115V / 115 CFM
- Mfr # 1908-4-001-01
- Zoro # G704947561
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Application
Cabinet, UPS, Server
Includes
(1) 120 mm Fan, (1) 6 ft. Power Cord, (1) 120 mm Fan Guard, (1) Assembly Parts Pack
Green Environmental Attribute
Environmentally Friendly
Noise Levels (A-Weighted)
49 dB(A)
Fan Height
1.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1908-4-001-01
- Zoro #
- G704947561
- UPC #
- 879447004168
- Country of Origin
- Unknown
Dimensions
- Fan Height
- 1.52 in
- Fan Width
- 4.69 in
- Fan Dia.
- 4.72"
- Fan Depth
- 4.69 in
- Maximum Fan Diameter
- 4.72"
- Fan Diameter Details
- 1 x 120mm
Details
- Item
- Cooling Fan
- Application
- Cabinet, UPS, Server
- Includes
- (1) 120 mm Fan, (1) 6 ft. Power Cord, (1) 120 mm Fan Guard, (1) Assembly Parts Pack
- Green Environmental Attribute
- Environmentally Friendly
- Noise Levels (A-Weighted)
- 49 dB(A)
- Airflow
- 860.3 gal/min
- Fan Bearing Type
- Sleeve Bearing
- Number of Fans
- 1
- Max. Fan Speed
- 3100 rpm
- Airflow Details
- 1 x 115CFM
- Maximum Airflow
- 115 CFM
- Package Contents
- 1 x 120 mm Fan, 1 x 6 ft. Power Cord, 1 x 120 mm Fan Guard, 1 x Assembly Parts Pack
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Fan Speed (Max)
- 3100 rpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.