Shop KENDALL HOWARD
Additional $355.00 delivery surcharge applies per item.
See details
See all product information
Create Account
37U LINIER Server Cabinet - Glass/Vented Doors - 36in Depth
- Mfr # 3100-3-001-37
- Zoro # G308803478
product price:Â
$
2,975.99
/ea
Key Features
Material
Glass
Width
23.5 in
Depth
37.8 in
Height
72 in
Includes
Casters, Levelers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100-3-001-37
- Zoro #
- G308803478
- UPC #
- 879447001631
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Depth
- 37.8 in
- Height
- 72 in
- Rack Height
- 37U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Glass
- Includes
- Casters, Levelers
- Series
- 3100
- Package Contents
- LINIER 3100 Series 3100-3-001-37 Server Rack Cabinet, Casters, Levelers
- Product Line
- LINIER
Description
the linier full size rack is our entry level cabinet. This rack comes with a glass door on the front and a vented rear door. Each rack has 2 sets of vertical rails, adjustable in 1 inch increments, lockable/removable side panels, casters and levelers. The top of the network cabinet has cut-outs allowing you to install up to four 4 inch fans while there are removable cable slots for easy installation for all your network communication lines. Our cabinets are available in 22u, 27u, 37u, 42u sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.