27U LINIER Server Cabinet - No Doors - 36" Depth
- Mfr # 3180-3-001-27
- Zoro # G608803482
product price:Â
$
2,558.99
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Width
24 in
Depth
37.7 in
Height
54.2 in
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3180-3-001-27
- Zoro #
- G608803482
- UPC #
- 879447005059
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Depth
- 37.7 in
- Height
- 54.2 in
- Rack Height
- 27U
- Rack Depth
- 36 in
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Cold-rolled Steel (CRS)
- Color
- Black Powder Coat
- Assembly
- Not Required
- Series
- 3180
- Finish
- Powder Coated
- Application
- LAN Switch, Patch Panel, Server
- Dynamic Weight Capacity
- 800 lb
- Max. Weight Capacity
- 1300 lb
- Dynamic/Rolling Weight Capacity
- 800 lb
- Maximum Weight Capacity
- 1300 lb
- Product Line
- LINIER
Description
unlike the 3100 series, the 3180 linier server cabinets are built without doors making it easy to monitor and access the front and back of your network equipment. Side panels are included with this series to help enclose and protect your system. Built with a 36in depth, this linier server cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. Both front and rear access to your equipment is made available with the 3180 linier server cabinets. features: no doors 36in useable depth also available with a 24in depth 1300 lb. Weight capacity holds 800 lbs. On casters includes preinstalled casters and levelers includes two sets of adjustable cage nut style mounting rails top and bottom removable laser knockouts 19in eia 310-d compliant 5-year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.