Shop KENDALL HOWARD
See all product information
Create Account
10-32 Rack Screws with Washers, Pack of 50
- Mfr # 0100-1-011-01
- Zoro # G808803473
product price:Â
$
33.79
/ea
Key Features
Material
Steel
Width
0.44 in
Depth
0.87 in
Height
0.44 in
Includes
(1) Aluminum Tin, (50) 10-32 Rack Screw, (50) Standard Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0100-1-011-01
- Zoro #
- G808803473
- UPC #
- 879447000054
- Country of Origin
- United States
Dimensions
- Width
- 0.44 in
- Depth
- 0.87 in
- Height
- 0.44 in
- Length
- 0.75 in
- Maximum Notational Diameter
- 10
- Maximum Length
- 0.75 in
Details
- Item
- Washer, Screw
- Material
- Steel
- Includes
- (1) Aluminum Tin, (50) 10-32 Rack Screw, (50) Standard Washer
- Color
- Black Oxide
- Fastener Quantity
- (50) Washer, (50) Rack Screw
- Fastener Type
- Washer, Rack Screw
- Head Type
- Truss
- Threads Per Inch (TPI)
- 32
- Green Environmental Attribute
- Environmentally Friendly
- Package Contents
- 1 x Aluminum Tin, 50 x 10-32 Rack Screw, 50 x Standard Washer
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
Description
Kendall howard 10-32 rack screws with washers - 50 pack the kendall howard 10-32 rack screws with washers are not your everyday hardware store item. These superior, american-made, quality screws should be your only choice for securing rackmount devices such as shelves, cable managers, servers, and other network, a/v and electronic equipment. quantity: 50 0.75in in length 10-32 pilot point phillips truss head packaged in an aluminum tin rohs compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.