10-32 Rack Screws, Pack of 100
- Mfr # 0100-1-002-01
- Zoro # G505294758
product price:Â
$
30.49
/ea
Key Features
Material
Steel
Width
0.44 in
Depth
0.87 in
Height
0.44 in
Color
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0100-1-002-01
- Zoro #
- G505294758
- UPC #
- 879447000047
- Country of Origin
- United States
Dimensions
- Width
- 0.44 in
- Depth
- 0.87 in
- Height
- 0.44 in
- Length
- 0.75 in
- Maximum Length
- 0.75 in
- Maximum Notational Diameter
- 10
Details
- Item
- Screw
- Material
- Steel
- Color
- Black Oxide
- Includes
- (1) Aluminum Tin, (100) 10-32 Rack Screw
- Fastener Type
- Rack Screw
- Head Type
- Truss
- Threads Per Inch (TPI)
- 32
- Fastener Quantity
- (100) Rack Screw
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Package Contents
- 1 x Aluminum Tin, 100 x 10-32 Rack Screw
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.