45U 2-Post Relay Rack
- Mfr # 1911-3-200-45
- Zoro # G205174688
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
20.8 in
Depth
15 in
Height
84.1 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1911-3-200-45
- Zoro #
- G205174688
- UPC #
- 879447005639
- Country of Origin
- United States
Dimensions
- Width
- 20.8 in
- Depth
- 15 in
- Height
- 84.1 in
- Rack Height
- 45U
- Rack Width
- 19 in
Details
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Finish
- Powder Coated
- Color
- Black Powder Coat
- Application
- LAN Switch, UPS, Patch Panel, Keyboard
- Includes
- (2) 45U Rails, (2) L Bases, (2) Upper Support Brackets, (4) 1/4-20 Grounding Studs, (25) 10-32 Rack Screws, (1) Assembly Hardware Pack
- Mounting
- Floor Standing
- Assembly
- Required
- Static Weight Capacity
- 800 lb
- Max. Weight Capacity
- 800 lb
- Assembly Required
- Yes
- Maximum Weight Capacity
- 800 lb
- Form Factor
- Floor Standing
- Package Contents
- 2 x 45U Rails, 2 x L Bases, 2 x Upper Support Brackets, 4 x 1/4-20 Grounding Studs, 25 x 10-32 Rack Screws, 1 x Assembly Hardware Pack
- Static/Stationary Weight Capacity
- 800 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.