Shop KENDALL HOWARD
See all product information
Create Account
Wall Mount for CPU - Black Powder Coat - 75 lb Load Capacity - 1
- Mfr # 1915-1-400-00
- Zoro # G808803480
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
18.04 in
Depth
7.90 in
Height
9.90 in
Finish
Powder Coated
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915-1-400-00
- Zoro #
- G808803480
- UPC #
- 879447002126
- Country of Origin
- United States
Dimensions
- Width
- 18.04 in
- Depth
- 7.90 in
- Height
- 9.90 in
Details
- Item
- Wall Mount
- Finish
- Powder Coated
- Color
- Black Powder Coat
- Includes
- (1) 50" Hook and Loop Strap
- Max. Load Capacity
- 75 lb
- Device Supported
- CPU
- Maximum Load Capacity
- 75 lb
- Package Contents
- Wall Mount Desktop CPU Bracket, 1 x 50" Hook and Loop Strap
Description
Kendall howard cpu wall mount shelf kendall howard's desktop/tower wall mount cpu brackets are designed to get the computer off the floor and the desktop. The brackets make it easy to secure and mount any desktop pc to the wall or side of the desk. The included hood and loop strap secures the pc to the bracket. Everyone needs a cpu bracket to protect their pc. Computers located on the floor are in continual danger of being jostled and kicked, not to mention the difficulty in accessing the drives, ports, and card readers. Desktop computers and pc's that sit on a desk take up valuable work space, look cluttered and unorganized, and run the risk of being damaged by a soda or coffee spill. The kendall howard desktop cpu wall mount bracket protects the pc and creates a more functional, organized workspace. The kendall howard desktop/tower wall mount cpu bracket is and backed by our limited lifetime warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.