2U 12" Solid Economy Rack Shelf
- Mfr # 3000-1-002-02
- Zoro # G504947709
product price:Â
$
99.99
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
12.1 in
Height
3.5 in
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3000-1-002-02
- Zoro #
- G504947709
- UPC #
- 879447000979
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 12.1 in
- Height
- 3.5 in
- Rack Width
- 19 in
- Rack Height
- 2U
Details
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Color
- Black Powder Coat
- Finish
- Powder Coated
- Max. Weight Capacity
- 25 lb
- Mounting
- Rack
- Form Factor
- Rack-mountable
- Maximum Weight Capacity
- 25 lb
- Product Line
- LINIER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.