1U 5" Solid Component Shelf
- Mfr # 1906-1-011-01
- Zoro # G405295039
product price:Â
$
53.35
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
5 in
Height
1.7 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1906-1-011-01
- Zoro #
- G405295039
- UPC #
- 879447001969
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 5 in
- Height
- 1.7 in
- Rack Width
- 19 in
- Rack Height
- 1U
Details
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Finish
- Powder Coated
- Color
- Black Powder Coat
- Application
- LAN Switch, Monitor, Router, Patch Panel
- Max. Weight Capacity
- 15 lb
- Mounting
- Rack
- Maximum Weight Capacity
- 15 lb
- Form Factor
- Rack-mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.