LINIER 3140-3-001-09 Fixed Wallmount Rack Cabinet
- Mfr # 3140-3-001-09
- Zoro # G308803492
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Width
23.8 in
Depth
23 in
Height
20.5 in
Rack Height
9U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3140-3-001-09
- Zoro #
- G308803492
- UPC #
- 879447001785
- Country of Origin
- United States
Dimensions
- Width
- 23.8 in
- Depth
- 23 in
- Height
- 20.5 in
- Rack Height
- 9U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Glass
- Product Line
- LINIER
Description
Kendall howard 9u fixed wall mount network cabinet - glass door if you are looking for the right wall mount rack at the right price, the linier brand is the solution for you. The fixed wall mount cabinets provide stability and durability for your valuable server and network equipment. The feature rich design gives you a universal enclosure, guaranteed to function for a variety of applications. features: includes one locking tempered glass door locking side panels 250 lb. Weight capacity one set of cage nut style mounting rails mounting depth: 22.50in 19in eia compliant 5-year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.