Shop KENDALL HOWARD
See all product information
Create Account
10-32 Cage Nuts (100) - Cage Nut - 10
- Mfr # 0200-1-002-01
- Zoro # G804947515
product price:Â
$
78.69
/ea
Key Features
Features
Zinc Plated
Threads Per Inch (TPI)
32
Fastener Quantity
(100) Cage Nut
Fastener Type
Cage Nut
Maximum Notational Diameter
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0200-1-002-01
- Zoro #
- G804947515
- UPC #
- 879447000108
- Country of Origin
- United States
Dimensions
- Maximum Notational Diameter
- 10
Details
- Item
- Nut
- Features
- Zinc Plated
- Threads Per Inch (TPI)
- 32
- Fastener Quantity
- (100) Cage Nut
- Fastener Type
- Cage Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.