Shop KENMORE
See all product information
Create Account
Box Floor Fan
- Mfr # KM-60048-WH
- Zoro # G323548125
product price:Â
$
59.89
/ea
Key Features
Fan Power Source
Electric
Width
4.3 in
Height
20.7 in
Color
White
Length
20.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-60048-WH
- Zoro #
- G323548125
- UPC #
- 810133980380
- Country of Origin
- China
- Fan Power Source
- Electric
- Color
- White
- Item
- Personal Box Fan
Dimensions
- Width
- 4.3 in
- Height
- 20.7 in
- Length
- 20.6 in
Description
This 20 in Kenmore box fan supplies steady, quiet airflow across your space. With three speeds, mechanical controls, and a built-in carry handle, it's portable and efficient-great for use in bedrooms, offices, garages, and more.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.