Shop KENMORE
See all product information
Create Account
43 in Bladeless Tower Fan
- Mfr # KM-60018-BK
- Zoro # G223548119
product price:Â
$
84.99
/ea
Key Features
Height
42.8 in
Color
Black
Width
11.4 in
Length
1.4 in
Fan Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-60018-BK
- Zoro #
- G223548119
- UPC #
- 810133980342
- Country of Origin
- China
- Color
- Black
- Item
- Personal Tower Fan
- Fan Power Source
- Electric
Dimensions
- Height
- 42.8 in
- Width
- 11.4 in
- Length
- 1.4 in
Description
43 in Bladeless Tower Fan makes the most of tight spaces. Three speeds and oscillation offer ideal comfort with uninterrupted relaxation. Convenient timer allows cooling control for energy efficiency, making it ideal for offices, breakrooms, living areas and more. Included remote control provides easy control from anywhere in the room.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.