Shop KENMORE
See all product information
Create Account
Digital Pedestal Fan
- Mfr # KM-60035-WH
- Zoro # G723548121
product price:Â
$
53.99
/ea
Key Features
Height
49.2 in
Fan Power Source
Electric
Length
17.7 in
Width
19.7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-60035-WH
- Zoro #
- G723548121
- UPC #
- 810133980373
- Country of Origin
- China
- Item
- Personal Pedestal Fan
- Fan Power Source
- Electric
- Color
- White
Dimensions
- Height
- 49.2 in
- Length
- 17.7 in
- Width
- 19.7 in
Description
This Kenmore digital pedestal fan provides customizable, quiet cooling. It offers three speeds, an oscillating head, adjustable height, push-button controls, and a handy remote. Ideal for indoor or patio use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.