Shop KENMORE
See all product information
Create Account
Fan & Heater Combo
- Mfr # KM-60079-BK
- Zoro # G223548126
product price:Â
$
79.99
/ea
Key Features
Electric Heater Item
Personal Fan & Heater Combo
Height
13.89 in
Heater Color
Black
Length
10.23 in
Width
8.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-60079-BK
- Zoro #
- G223548126
- UPC #
- 810133980410
- Country of Origin
- China
- Electric Heater Item
- Personal Fan & Heater Combo
- Heater Color
- Black
Dimensions
- Height
- 13.89 in
- Length
- 10.23 in
- Width
- 8.18 in
Description
The Kenmore Fan and Heater Combo offers versatile functionality as a fan or heater. Oscillation and four speeds create optimal airflow direction in offices, conference rooms, kitchens and more. Settings include two cooling speeds and two heating speeds. Included remote control allows convenient control from anywhere in the room.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.