Shop KENMORE
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tower Heater with Humidifier
- Mfr # KM-65012-BK
- Zoro # G823548120
product price:Â
$
174.99
/ea
Key Features
Heater Color
Black
Height
29.7 in
Electric Heater Item
Personal Heater and Humidifier
Width
10.2 in
Length
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-65012-BK
- Zoro #
- G823548120
- UPC #
- 810133980274
- Country of Origin
- China
- Heater Color
- Black
- Electric Heater Item
- Personal Heater and Humidifier
Dimensions
- Height
- 29.7 in
- Width
- 10.2 in
- Length
- 10.2 in
Description
The Kenmore 29 in Tower Heater with Humidifier combines a compact design with functionality, making it ideal for medium-size spaces such as offices, conference rooms, lobbies, living rooms and more. Tower design with a small footprint maximizes space efficiency. Three speed settings, digital thermostat control and remote offer customizable comfort to meet your needs. Integrated humidifier adds moisture to the air, improving comfort and reducing dryness, especially during winter months. Overheating protection and safety tip-over switch ensure safe operation and peace of mind. Heater features an included remote and 1-liter tank capacity.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.