
378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet
Mfr # 378XR
Zoro # G302592286
product price: $1,698.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Number of Drawers
8
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378XR
Zoro #
G302592286
UPC #
707022369275
Country of Origin
United States
Details
Number of Drawers
8
Color
Red
Description
KENNEDY® 27" 8-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - RED KENNEDY® 8-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES SNAP-IN FRICTION DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). RED FINISH. 27" WIDE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.