Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, Green
- Mfr # 4910MPVG
- Zoro # G622965135
product price:Â
$
4,093.99
/ea
Key Features
Power Outlets Included
(2) USB, (3) 110V
Body Color
Green
Locking System
Keyed
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4910MPVG
- Zoro #
- G622965135
- UPC #
- 024821015005
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 1/2 in
- Overall Depth
- 20 in
- Overall Height
- 43 1/4 in
Details
- Power Outlets Included
- (2) USB, (3) 110V
- Body Color
- Green
- Locking System
- Keyed
- Duty Rating
- Heavy Duty
- Drawer Slide Type
- Ball Bearing
- Number of Drawers
- 10
- Caster Type
- Rigid, Swivel
- Item
- Roller Cabinet
- Series
- Maintenance Pro(TM)
- Drawer Color
- Green
- Drawer Slide Features
- Fully Extending
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Green, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.