Roller Cabinet, 48 1/2" W, 43 1/4" H, Red
- Mfr # 4910MPR
- Zoro # G922965170
product price:Â
$
3,957.99
/ea
Key Features
Locking System
Keyed
Overall Width
48 1/2 in
Drawer Slide Features
Fully Extending
Body Color
Red
Series
Maintenance Pro(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPR
- Zoro #
- G922965170
- UPC #
- 024821009325
- Country of Origin
- United States
- Locking System
- Keyed
- Drawer Slide Features
- Fully Extending
- Body Color
- Red
- Series
- Maintenance Pro(TM)
- Power Outlets Included
- (2) USB, (3) 110V
- Duty Rating
- Heavy Duty
- Item
- Roller Cabinet
- Drawer Slide Type
- Ball Bearing
- Caster Type
- Rigid, Swivel
- Number of Drawers
- 10
Dimensions
- Overall Width
- 48 1/2 in
- Overall Height
- 43 1/4 in
- Overall Depth
- 20 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Red, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.