Shop MAKITA
See all product information
Create Account
Storage Tray, Black, Polymer
- Mfr # T-92019
- Zoro # G421857389
product price:Â
$
26.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Storage Tray
For Use With
Tool Boxes
Overall Height
13 in
Overall Length
19 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-92019
- Zoro #
- G421857389
- UPC #
- 197050355485
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 in
- Overall Length
- 19 in
- Overall Width
- 3 15/16 in
- Wire Rope Length
- 19 in
- Length
- 19 in
- Fits Chest Size
- Carrying Handles, Accommodate Dual Port Charger or Single Port Charger and Batteries, Organization Without Center Handle Interference
Details
- Style
- Storage Tray
- For Use With
- Tool Boxes
- Color
- Black
- Features
- Carrying Handles, Accommodate Dual Port Charger or Single Port Charger and Batteries, Organization Without Center Handle Interference
- Material
- Polymer
- Includes
- Extra Large Storage Tray
- Item
- Storage Tray
- Compatible with Manufacturer Model No.
- T-90021
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Container Type
- Storage Tray
- Compatible Product Type
- Tool Boxes
Description
Storage Tray,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.