Shop KENSINGTON
See all product information
Create Account
ErgoSoft Wrist Rest Mouse Pad - 0.83" x 7.68" Dimension - Gel - Skid Proof
- Mfr # K55888WW
- Zoro # G014873215
product price:Â
$
24.79
/ea
Key Features
Width
7.68"
Height
0.83"
Durability
Skid Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K55888WW
- Zoro #
- G014873215
- UPC #
- 85896558880
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7.68"
- Height
- 0.83"
Details
- Item
- Mouse Pad
- Durability
- Skid Proof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.