Kensington MagPro 23.0" (16:9) Monitor Privacy Screen with Magnetic Strip - TAA

  • Mfr # K58355WW

  • Zoro # G314873786


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Width
20.10 in
Length
11.5 in
Display Size Supported
23 in
Widescreen
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K58355WW
Zoro #
G314873786
UPC #
85896583554
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.10 in
Length
11.5 in
Display Size Supported
23 in

Details

Widescreen
Yes
Aspect Ratio
16:9
Compatibility
Kensington MagPro 23" Monitor
Device Supported
Monitor
Display Type Supported
LCD
Item
Privacy Screen Filter
Surface Finish
Glossy, Matte
Screen Attachment
Magnetic
Compatible Devices
Monitor
Reversible
Yes
Blue Light Reduction
Yes
Surface Hardness
2H
Anti-glare
Yes
Product Type
Privacy Screen Protector
Features
Easy to Apply/Remove, Anti-bacterial, Limited Viewing Angle, Privacy, Edge2Edge
Durability
Damage Resistant, Fingerprint Resistant, Scratch Resistant, Glare Resistant

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.