Shop All Shears, Pruners & Loppers
Kenyon
Forge Hedge Shears, 9" Blade, 11" Handle
Mfr # 41423
Zoro # G5152561
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Type Hedge Shear
- Features Shock Absorbing Stop
- Blade Length 9"
Product Information
- Brand Kenyon
- MFR # 41423
- Zoro # G5152561
- UPC # 046385414230
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 9" |
Overall Length (In.) | 23" |
Details
Description
Forge Hedge Shears,9 In. Blade,11 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Replacement 10" Hinge Pins, Corrugated, Pkg/4 3" x10" x1" (A-14993)
- A.R. NORTH AMERICA O-Ring, 1/4 QC (2-110 BUNA N 70)
- AFTERMARKET Leather Shifter Boot - H723R Fits John Deere H (CLR80-0072)
- AGRI-FAB Lawn Spreader Cover (69712)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- OREGON 13" Curved Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600136)
- TOLSEN 14-in. Pruning Saw with sheath (31046)
- Kenyon Shears, Pruners & Loppers