Shop All Shears, Pruners & Loppers
Kenyon
Hedge Shears, 8" Blade, 9" Steel Handle
Mfr # 41422
Zoro # G5152546
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Type Hedge Shear
- Blade Length 8"
- Overall Length (In.) 22"
Product Information
- Brand Kenyon
- MFR # 41422
- Zoro # G5152546
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Overall Length (In.) | 22" |
Details
Description
Hedge Shears,8 In. Blade,9 In. Steel Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Reel, Polypropylene, 100 ft. (24AD43)
- HUSQVARNA Backpack Blower, 493 cfm, 192mph, 9.48 lb (525BX)
- GEMPLERS Spray Tank Cleaner (535-01B PVT LABEL)
- KOCHEK Hose-End Nozzles (NZ016)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- ARS Replacement Blade Screw for ARS Hedge Shear (SP-100020)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (2825-21PS)
- FANNO 13in Non-Tapered Saw Replacement Blade FI-13sB (15888)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- Kenyon Shears, Pruners & Loppers