Shop All Countersinks
Keo
1/2 x 100 deg CO 6FLT 3/8 SK Cntsnk
Mfr # 55566
Zoro # G1854291
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55566
- Zoro # G1854291
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- KLEIN TOOLS Screwdriver Bit/Socket Set, Imp, 38-Piece (33805)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- Keo Countersinks, Center Drills & Spotting Drills