Shop All Countersinks
Keo
1/2 x 90 deg Six Flute Carbide Countersink
Mfr # 55806
Zoro # G2864951
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55806
- Zoro # G2864951
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Description
Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.20mm (45273)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Standard Depth, Black Oxide (J10033)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- Keo Countersinks