Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 3/4, Cobalt
Mfr # 55529
Zoro # G2826887
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55529
- Zoro # G2826887
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Description
Countersink, 82 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.5 Carbon Steel Hex Die (DWTSMH8X1.5)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- Keo Countersinks