Zoro Homepage

1/8 x 1/16 Small Solid Carbide KSC Shank RH Straight

  • Mfr # 943-000-382

  • Zoro # G9012385


product price: $47.19
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
1/8 in
Cutter Thickness
1/16 in
Overall Length
2 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-382
Zoro #
G9012385
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in
Cutter Thickness
1/16 in
Overall Length
2 in
Shank Dia.
1/4 in
Neck Dia.
1/16 in
Face Width
1/16"

Details

Material - Machining
Carbide
Number of Teeth
4
Type
Small
Tooth Type
Straight
Item
Small Keyseat Cutter
Shank
Straight
Finish
Bright (Uncoated)
Number of Pieces
1
Left/Right Hand
Right Hand
Material
Carbide
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Small Keyseat Cutter, Carbide, Straight, 1/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.