Shop All Center Drills
Keo
#5-0 Keo Carbide RH 82 Plain Str Flt SE
Mfr # 19011
Zoro # G8587722
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Size #5-0
Product Information
- Brand Keo
- MFR # 19011
- Zoro # G8587722
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5-0 |
Overall Length | 1 1/2 in |
Drill Size | #5-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0100 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #5-0 - 0.4305 |
Details
Description
Center Drill, Plain, Carbide, 82 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- CRESCENT 1/4" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX16-25)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- URREA Power Bit, Torx T15Â 1/4X3-1/2 (16315)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- Keo Countersinks, Center Drills & Spotting Drills