Shop All Center Drills
Keo
Countersink Set, 5 pcs., 3-1/2in, HSS
Mfr # 12999
Zoro # G2005285
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Number of Flutes 0
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
Product Information
- Brand Keo
- MFR # 12999
- Zoro # G2005285
- Country of Origin United States
- Category Center Drills
Dimensions
Sizes Included | 1/8", 3/16", 7/32", 1/4", 9/32" |
Dimension Type | Fractional Inch |
Smallest Body Dia. | 1/8 in |
Largest Body Dia. | 9/32 in |
Body Diameters Included | 1/2 in |
Details
Description
Center Drill Set, Jig Bore, Fractional Inch, Single End, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- ACME UNITED Ruler, Stainless Steel, 12" (10415)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- Keo Center Drills