Shop All Countersinks
Keo
Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt
Mfr # 55532
Zoro # G1460523
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55532
- Zoro # G1460523
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 82 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULER FLEX 6" 5R (GNCF616)
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- IGAGING Premium 6" & 12" Combination Square Set, 34-212-26 (34-212-26)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- Keo Countersinks