Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN
Mfr # 55531-TiN
Zoro # G6437776
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55531-TiN
- Zoro # G6437776
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Details
Description
Countersink, 82 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WILTON Spring 3400 (5710791)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- Keo Countersinks