Shop All Center Drills
Keo
Drill/Countersink, 60 deg., #6, 8in L, HSS
Mfr # 26080
Zoro # G8587932
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #6
Product Information
- Brand Keo
- MFR # 26080
- Zoro # G8587932
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 8 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Trade Size | Long |
Size - Decimal | #6 - 0.2040 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.60mm (47338)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- Keo Center Drills