Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT
Mfr # 10200
Zoro # G1470691
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #2
Product Information
- Brand Keo
- MFR # 10200
- Zoro # G1470691
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Size- Decimal | () |
Dimension Type | Wire |
Trade Size | Standard |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15473)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (412628)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- LINK Ua3-U3R Type HSS Centerdrill (30-L2-200)
- Keo Countersinks, Center Drills & Spotting Drills