Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #5, Carbide
Mfr # 19505
Zoro # G2977904
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Product Information
- Brand Keo
- MFR # 19505
- Zoro # G2977904
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Trade Size | Long |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- CRESCENT 10" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT210CVS)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- Keo Countersinks, Center Drills & Spotting Drills