Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #6x4 L, HSS
Mfr # 26040
Zoro # G3480041
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 26040
- Zoro # G3480041
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 4 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Size- Decimal | #8 (0.1990) |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- WRIGHT TOOL 1/4" Drive Deep Socket Set, SAE, 9 pcs (208)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Countersinks, Center Drills & Spotting Drills