Shop All Center Drills
Keo
Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT
Mfr # 10800
Zoro # G3098182
original price:
$42.89
10% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Keo
- MFR # 10800
- Zoro # G3098182
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Trade Size | Standard |
Point Dia. | 5/16" |
Dimension Type | Wire |
Size - Decimal | #8 - 0.1990 |
Details
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- GOURMETGALLEY 7 Pieces 3/8 in. Drive Universal Swivel Socket Set 3/8 - 3/4 (GO2571397)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- WESTWARD Needle File Set, Swiss, 12 pcs. (30PA65)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- Keo Countersinks, Center Drills & Spotting Drills