Spotting Drill, 12 mm, 120 Deg.
Mfr # 956-000-198
Zoro # G6430435
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
12.00mm - 0.4724
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-198
Zoro #
G6430435
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
12.00mm - 0.4724
Flute Length
30.00 mm
Overall Length
170.00 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Size (mm)
12
Drill Bit Size
12.00 mm
Drill Size
12.00mm
Body Dia.
12.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Finish
Bright
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Material
Cobalt
Drill Point (Deg.)
120
Drill Bit Finish
Bright
Decimal Equivalent
0.4724
Drill Bit Material
Cobalt Steel
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 12 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.