7/16"-14 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 43C100KFC

  • Zoro # G2777214


product price:  $51.29
/pk 100, $0.51/ea

Key Features

Flat Head
Hex Drive
Thread Size
7/16"-14
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43C100KFC
Zoro #
G2777214
UPC #
848790049225
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Screw Length
1 in
Drive Size
1/4 in
Thread Length
1 in
Vented Hole Size
Not Vented
Head Height
0.234 in
Min. Thread Length
1 in
Head Diameter
0.844 in
Minimum Thread Length
1 in
Head Dia.
0.844
Dia./Thread Size
7/16"-14
Length
1 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
- 20 Degrees F to 400 Degrees F
Class
3A
Rockwell Hardness
C38 to C43
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Thread Fit
3A
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Countersink Angle
82 Degrees
Minimum Temperature
-20 Degrees F
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Screw Head Type
Flat
Fastener Finish
Black Oxide
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.234 in, Head Diameter 0.844 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.